18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M6X8
  • Zoro # G223941002
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Material
Stainless Steel
Shoulder Length
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X8
Zoro #
G223941002
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
8 mm
Overall Length
17.5 mm
Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Head Diameter
10 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M5x0.80
Length
17.5 mm

Details

Item
Shoulder Screw
Shear Strength
45,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Material
Stainless Steel
Head Texture
Knurled
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Precision Screw
Yes
Minimum Yield Strength
35,000 psi
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Finish
Passivated
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.