Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M6X90
- Zoro # G723940260
product price:Â
$
44.15
/ea
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M5x0.80
Head Texture
Knurled
Shear Strength
45,000 psi
Overall Length
99.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M6X90
- Zoro #
- G723940260
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Precision Screw
- Yes
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M5x0.80
- Overall Length
- 99.5 mm
- Minimum Thread Length
- 9.5 mm
- Shoulder Length
- 90 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Diameter
- 10 mm
- Shoulder Diameter
- 6 mm
- Head Height
- 4.5 mm
- Length
- 99.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.