Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X14
- Zoro # G423941819
product price:Â
$
55.79
/ea
Key Features
Minimum Yield Strength
35,000 psi
Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X14
- Zoro #
- G423941819
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 14 mm
- Overall Length
- 25 mm
- Shoulder Diameter
- 7 mm
- Head Diameter
- 12 mm
- Minimum Thread Length
- 11 mm
- Length
- 25 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.