Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X30
- Zoro # G023940519
product price:Â
$
94.15
/ea
Key Features
Tensile Strength
90,000 psi
Material
Stainless Steel
Finish
Passivated
Shoulder Diameter
7 mm
Overall Length
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X30
- Zoro #
- G023940519
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Metric
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 7 mm
- Overall Length
- 41 mm
- Head Diameter
- 12 mm
- Shoulder Length
- 30 mm
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5 mm
- Minimum Thread Length
- 11 mm
- Length
- 41 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.