18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X35
- Zoro # G523941702
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Texture
Knurled
Head Height
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X35
- Zoro #
- G523941702
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Finish
- Passivated
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 7 mm
- Head Diameter
- 12 mm
- Thread Size
- M6x1.00
- Overall Length
- 46 mm
- Shoulder Length
- 35 mm
- Minimum Thread Length
- 11 mm
- Length
- 46 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.