Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X4
- Zoro # G423941345
product price:Â
$
25.59
/ea
Key Features
Tensile Strength
90,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Head Texture
Knurled
Shoulder Length
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X4
- Zoro #
- G423941345
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Finish
- Passivated
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 4 mm
- Shoulder Diameter
- 7 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M6x1.00
- Head Height
- 5 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 12 mm
- Overall Length
- 15 mm
- Length
- 15 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.