18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X45
- Zoro # G023941585
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
90,000 psi
System of Measurement
Metric
Minimum Thread Length
11 mm
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X45
- Zoro #
- G023941585
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Finish
- Passivated
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 11 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 12 mm
- Overall Length
- 56 mm
- Head Height
- 5 mm
- Thread Size
- M6x1.00
- Shoulder Diameter
- 7 mm
- Shoulder Length
- 45 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 56 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.