Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X60
- Zoro # G023941660
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Minimum Yield Strength
35,000 psi
Shoulder Diameter
7 mm
Rockwell Hardness
B83
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X60
- Zoro #
- G023941660
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Finish
- Passivated
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 7 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 71 mm
- Minimum Thread Length
- 11 mm
- Thread Size
- M6x1.00
- Head Diameter
- 12 mm
- Head Height
- 5 mm
- Shoulder Length
- 60 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 71 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.