18-8 Standard Fit Shoulder Screw
- Mfr # STR601M7X75
- Zoro # G423941468
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Stainless Steel
Head Height
5 mm
Shoulder Length
75 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M7X75
- Zoro #
- G423941468
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 35,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5 mm
- Shoulder Length
- 75 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 12 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 11 mm
- Thread Size
- M6x1.00
- Shoulder Diameter
- 7 mm
- Overall Length
- 86 mm
- Length
- 86 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.