Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X10
- Zoro # G923942057
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Tensile Strength
90,000 psi
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X10
- Zoro #
- G923942057
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Head Type
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Dimensional Standards
- ISO 7379-1983
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Head Diameter
- 13 mm
- Head Height
- 5.5 mm
- Overall Length
- 21 mm
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 10 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 21 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.