Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X100
  • Zoro # G923941937

product price: 
$
21.29
/ea

Key Features

Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Thread Size
M6x1.00
Material Quality Standards
ASTM A582
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X100
Zoro #
G923941937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Shoulder Diameter
8 mm
Head Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5.5 mm
Overall Length
111 mm
Shoulder Length
100 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
11 mm
Length
111 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Material
Stainless Steel
Head Texture
Knurled
Head Type
Knurled
Rockwell Hardness
B83
Material Grade/Class
18-8
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Shear Strength
45,000 psi
Tensile Strength
90,000 psi
Finish
Passivated
Dimensional Standards
ISO 7379-1983
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.