18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X110
  • Zoro # G223941378
product price: 
$
39.39
/ea

Key Features

Overall Length
121 mm
Head Type
Knurled
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X110
Zoro #
G223941378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
121 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
13 mm
Head Height
5.5 mm
Minimum Thread Length
11 mm
Shoulder Length
110 mm
Thread Size
M6x1.00
Length
121 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Rockwell Hardness
B83
Material Quality Standards
ASTM A582
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
System of Measurement
Metric
Shear Strength
45,000 psi
Material
Stainless Steel
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Finish
Passivated
Dimensional Standards
ISO 7379-1983
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews