Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X14
- Zoro # G323941810
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
System of Measurement
Metric
Shear Strength
45,000 psi
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
14 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X14
- Zoro #
- G323941810
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Shear Strength
- 45,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- ISO 7379-1983
- Finish
- Passivated
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 14 mm
- Thread Size
- M6x1.00
- Head Diameter
- 13 mm
- Shoulder Diameter
- 8 mm
- Minimum Thread Length
- 11 mm
- Overall Length
- 25 mm
- Head Height
- 5.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 25 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.