Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X18
- Zoro # G123941324
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Finish
Passivated
Head Diameter
13 mm
Shoulder Length
18 mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X18
- Zoro #
- G123941324
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- ISO 7379-1983
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Head Type
- Knurled
- System of Measurement
- Metric
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 13 mm
- Shoulder Length
- 18 mm
- Overall Length
- 29 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 8 mm
- Thread Size
- M6x1.00
- Minimum Thread Length
- 11 mm
- Head Height
- 5.5 mm
- Length
- 29 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.