Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X4
- Zoro # G023940328
product price:Â
$
19.39
/ea
Key Features
Head Height
5.5 mm
Minimum Yield Strength
35,000 psi
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
Head Diameter
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X4
- Zoro #
- G023940328
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Dimensional Standards
- ISO 7379-1983
- Head Texture
- Knurled
- Material
- Stainless Steel
- Head Type
- Knurled
- Finish
- Passivated
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5.5 mm
- Head Diameter
- 13 mm
- Thread Size
- M6x1.00
- Minimum Thread Length
- 11 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 15 mm
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 4 mm
- Length
- 15 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.