Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X45
- Zoro # G523941184
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5.5 mm
Material Grade/Class
18-8
Tensile Strength
90,000 psi
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X45
- Zoro #
- G523941184
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material
- Stainless Steel
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5.5 mm
- Head Diameter
- 13 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 8 mm
- Overall Length
- 56 mm
- Thread Size
- M6x1.00
- Shoulder Length
- 45 mm
- Length
- 56 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.