18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X55
- Zoro # G523940187
product price:Â
$
13.79
/ea
Key Features
Minimum Yield Strength
35,000 psi
Tensile Strength
90,000 psi
Shoulder Diameter
8 mm
Rockwell Hardness
B83
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X55
- Zoro #
- G523940187
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- Material
- Stainless Steel
- Dimensional Standards
- ISO 7379-1983
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 8 mm
- Shoulder Length
- 55 mm
- Minimum Thread Length
- 11 mm
- Head Diameter
- 13 mm
- Overall Length
- 66 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M6x1.00
- Length
- 66 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.