Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X6
  • Zoro # G723940222

product price: 
$
11.29
/ea

Key Features

Rockwell Hardness
B83
System of Measurement
Metric
Minimum Thread Length
11 mm
Head Type
Knurled
Shoulder Length
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X6
Zoro #
G723940222
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
11 mm
Shoulder Length
6 mm
Head Height
5.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M6x1.00
Overall Length
17 mm
Shoulder Diameter
8 mm
Length
17 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
System of Measurement
Metric
Head Type
Knurled
Head Texture
Knurled
Dimensional Standards
ISO 7379-1983
Tensile Strength
90,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Drive Type
Internal Hex
Material
Stainless Steel
Shear Strength
45,000 psi
Finish
Passivated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.