Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M8X60
  • Zoro # G223941699

product price: 
$
14.79
/ea

Key Features

Shoulder Length
60 mm
Tensile Strength
90,000 psi
System of Measurement
Metric
Finish
Passivated
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X60
Zoro #
G223941699
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
60 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
8 mm
Head Height
5.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M6x1.00
Head Diameter
13 mm
Overall Length
71 mm
Minimum Thread Length
11 mm
Length
71 mm

Details

Item
Shoulder Screw
Tensile Strength
90,000 psi
System of Measurement
Metric
Finish
Passivated
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Shear Strength
45,000 psi
Precision Screw
Yes
Dimensional Standards
ISO 7379-1983
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Head Texture
Knurled
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.