Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X65
- Zoro # G023941899
product price:Â
$
16.59
/ea
Key Features
Drive Type
Internal Hex
Precision Screw
Yes
Minimum Yield Strength
35,000 psi
Head Height
5.5 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X65
- Zoro #
- G023941899
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- System of Measurement
- Metric
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5.5 mm
- Thread Size
- M6x1.00
- Shoulder Diameter
- 8 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 11 mm
- Overall Length
- 76 mm
- Shoulder Length
- 65 mm
- Length
- 76 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379, Tensile Strength 90,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.