Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X70
- Zoro # G523940446
product price:Â
$
16.89
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
8 mm
Minimum Thread Length
11 mm
Rockwell Hardness
B83
Shoulder Length
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X70
- Zoro #
- G523940446
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Metric
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 8 mm
- Minimum Thread Length
- 11 mm
- Shoulder Length
- 70 mm
- Thread Size
- M6x1.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5.5 mm
- Head Diameter
- 13 mm
- Overall Length
- 81 mm
- Length
- 81 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.