18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X75
- Zoro # G623941022
product price:Â
$
17.59
/ea
Key Features
Shoulder Length
75 mm
Head Diameter
13 mm
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X75
- Zoro #
- G623941022
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Material Quality Standards
- ASTM A582
- Minimum Yield Strength
- 35,000 psi
- Dimensional Standards
- ISO 7379-1983
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 75 mm
- Head Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5.5 mm
- Minimum Thread Length
- 11 mm
- Overall Length
- 86 mm
- Shoulder Diameter
- 8 mm
- Length
- 86 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.