18-8 Standard Fit Shoulder Screw
- Mfr # STR601M8X90
- Zoro # G423940621
product price:Â
$
20.29
/ea
Key Features
Precision Screw
Yes
Shoulder Length
90 mm
Rockwell Hardness
B83
Head Diameter
13 mm
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M8X90
- Zoro #
- G423940621
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 35,000 psi
- Finish
- Passivated
- Head Type
- Knurled
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length
- 90 mm
- Head Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M6x1.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 5.5 mm
- Shoulder Diameter
- 8 mm
- Overall Length
- 101 mm
- Minimum Thread Length
- 11 mm
- Length
- 101 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.