Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M9X100
- Zoro # G423941796
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M8x1.25
Material Grade/Class
18-8
Shear Strength
45,000 psi
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M9X100
- Zoro #
- G423941796
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material
- Stainless Steel
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Shoulder Diameter
- 9 mm
- Minimum Thread Length
- 13 mm
- Overall Length
- 113 mm
- Head Diameter
- 14 mm
- Head Height
- 6 mm
- Shoulder Length
- 100 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 113 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.