Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M9X14
  • Zoro # G123942079

product price: 
$
69.69
/ea

Key Features

System of Measurement
Metric
Head Texture
Knurled
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M9X14
Zoro #
G123942079
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
14 mm
Head Height
6 mm
Shoulder Diameter
9 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
27 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Head Diameter
14 mm
Minimum Thread Length
13 mm
Length
27 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Head Texture
Knurled
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Material
Stainless Steel
Shear Strength
45,000 psi
Head Type
Knurled
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Material Quality Standards
ASTM A582
Rockwell Hardness
B83
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.