18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M9X20
  • Zoro # G323941735
product price: 
$
93.39
/ea

Key Features

Precision Screw
Yes
Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Finish
Passivated
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M9X20
Zoro #
G323941735
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
33 mm
Shoulder Length
20 mm
Head Height
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
13 mm
Thread Size
M8x1.25
Head Diameter
14 mm
Shoulder Diameter
9 mm
Length
33 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
Finish
Passivated
Material Quality Standards
ASTM A582
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Drive Type
Internal Hex
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
45,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews