Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M9X60
- Zoro # G723940277
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Head Height
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M9X60
- Zoro #
- G723940277
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Head Texture
- Knurled
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Head Height
- 6 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M8x1.25
- Shoulder Diameter
- 9 mm
- Shoulder Length
- 60 mm
- Minimum Thread Length
- 13 mm
- Overall Length
- 73 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 14 mm
- Length
- 73 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.