Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M9X8
- Zoro # G623941817
product price:Â
$
47.49
/ea
Key Features
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Shoulder Diameter
9 mm
Head Height
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M9X8
- Zoro #
- G623941817
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Tensile Strength
- 90,000 psi
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Finish
- Passivated
- Head Texture
- Knurled
- Material
- Stainless Steel
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 9 mm
- Head Height
- 6 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Length
- 8 mm
- Thread Size
- M8x1.25
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 14 mm
- Overall Length
- 21 mm
- Length
- 21 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.