Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-8ss Square Nut Full, Plain, PK2

  • Mfr # 1-QFN-75C

  • Zoro # G422656943


product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 2 for $15.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-QFN-75C
Zoro #
G422656943
UPC #
-
Country of Origin
Taiwan, Province of China

Description

18-8ss Square Nut Full, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Square Height 21/32 in, Square Width 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.