18-8ss Square Nut Full, Plain, PK25
Mfr # 1-QFN-50C
Zoro # G522656324
product price: $14.15
/pk 25, $0.57/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-QFN-50C
Zoro #
G522656324
UPC #
-
Country of Origin
Taiwan, Province of China
Description
18-8ss Square Nut Full, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Square Height 7/16 in, Square Width 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.