Portable Cord, SEOW, 18 AWG, 2 C, Yellow, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYH6

  • Zoro # G2772357


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TYH6
Zoro #
G2772357
UPC #
190735452776
Country of Origin
Indonesia

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.35 in
Conductor Size
18 AWG
Outside Dia.
0.35 in
Overall Length
250 ft
Nominal Outside Diameter
0.35 in

Details

Item
Portable Cord
Trade Designation
SEOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/ cUL/ MSHA
Max. Amps
10
Wire Color
Black, White
Temp. Rating
-40 to 194°F
Gauge/Conductor
18/2
Grounding Conductor Insulation Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Number of Ground Conductors
0
Conductor Insulation Material
Rubber
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
41
Ampacity at Maximum Temperature
7 A
Temperature Rating - Maximum Wet
140 Degrees F
Special Features
Oil Resistant, Water Resistant
Conductor Insulation Color
Black, White

Description

Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SEOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products