Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A

  • Mfr # BULK-RS-H60-206

  • Zoro # G0241355


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-206
Zoro #
G0241355
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Width
36"
Thickness
1/8"
Length
10 ft.
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Max. Temp. (F)
250 Degrees F
Application
Oil Resistant
Type
Commercial Grade
Material
Buna-N
Color
Black
Compression Set
33 %
Oil Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Adhesive Type
Plain Backing
Density
1.5 g/cc
Shape
Roll
Weather Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.