Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Comm. Grade Neoprene Rubber Roll, 36"x50 ft., Black, 30A

  • Mfr # BULK-RS-N30-135

  • Zoro # G6664427


product price: $1,053.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-135
Zoro #
G6664427
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
50 ft
Width
36"
Thickness
1/8"
Length
50 ft.
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
50 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Type
Commercial Grade
Color
Black
Abrasion Resistance
Good
Water Resistance
Good
Shape
Roll
Oil Resistance
Good
Thickness Tolerance
+/-0.017 in
Texture
Smooth
Tensile Strength
1,200 psi
Density
1.35 g/cc
Tear Strength
20 N/mm
Weather Resistance
Excellent
Chemical Resistance
Fair
Compression Set
30 %
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.