Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A

  • Mfr # BULK-RS-N70-10

  • Zoro # G3505914


product price: $18.65
/ea

Key Features

Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-10
Zoro #
G3505914
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
3 ft
Length
36"
Thickness
1/8"
Width
12"
Overall Thickness
0.125 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Type
Commercial Grade
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Abrasion Resistance
Good
Density
1.5 g/cc
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Texture
Smooth
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Compression Set
33 %
Shape
Sheet
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.