Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" High Grade Buna-N Rubber Sheet, 12"x36", Black, 60A

  • Mfr # BULK-RS-BHS60-911

  • Zoro # G6252897


product price: $61.95
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-911
Zoro #
G6252897
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Thickness
1/8"
Length
36"
Overall Width
12 in
Overall Length
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Type
High Grade
Color
Black
Application
Oil Resistant
Material
Buna-N
Max. Temp. (F)
225 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Density
1.35 g/cc
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.017 in
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Shape
Sheet
Maximum Temperature
250 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Compression Set
30 %
Adhesive Type
Acrylic
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.