Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" High Grade Buna-N Rubber Sheet, 12"x36", Black, 70A

  • Mfr # BULK-RS-BHS70-888

  • Zoro # G6252906


product price: $61.95
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-888
Zoro #
G6252906
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/8"
Length
36"
Width
12"
Overall Thickness
0.125 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Application
Oil Resistant
Color
Black
Max. Temp. (F)
225 Degrees F
Material
Buna-N
Type
High Grade
Minimum Temperature
-30 Degrees F
Shape
Sheet
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.017 in
Oil Resistance
Excellent
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.