Zoro Homepage

1/8" High Grade Neoprene Rubber Strip, 6"x36", Black, 60A

  • Mfr # BULK-RS-NHS60-894

  • Zoro # G8646522


product price: $19.35
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS60-894
Zoro #
G8646522
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1/8"
Length
36"
Width
6"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 610
Grade
High Strength
Color
Black
Material
Neoprene
Application
General Purpose
Type
High Grade
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Oil Resistance
Good
Thickness Tolerance
+/-0.017 in
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
30 %
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.