Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in, 2 in W, 10 PK

  • Mfr # 2X18NYSRCAM

  • Zoro # G9936474


product price: $88.49
/pk 10, $8.85/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
14 lbf/sq in
Width
2 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X18NYSRCAM
Zoro #
G9936474
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in
Overall Width
2 in
Overall Length
18 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
14 lbf/sq in
Hook and Loop Shape
Strap
Color
Neon Yellow
For Use With
Cam Locks
For Location
Indoor/Outdoor
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Buckle Material
Metal
Count
10
Closure Type
Buckle
Product Type
Cam Arm Strap
Characteristics
Silver Reflective Strip for Increased Visibility
Includes
Retroreflective Strip
Strap Material
Nylon
Includes Buckle
Buckle Included

Description

Cam Arm Strap,Yellow 18 in L,2 in W,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.