18 in x 10 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R405
Zoro # G3056490
product price: $1.35
/eaSold in multiples of 25 for $33.75
Key Features
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R405
Zoro #
G3056490
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
10 in
Inside Height
4 in
Outside Width
10 3/8 in
Outside Height
4 5/8 in
Outside Length
18 3/8 in
Wall Thickness
1/8 in
Inside LxWxH
18x10x4
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 10 in, Inside Height 4 in, 18x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 in, Outside Width 10 in, Outside Height 4 in, 18 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.