Shop ZORO SELECT
See all product information
Create Account
18 in x 14 in x 10 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852D99
- Zoro # G515226961
product price:Â
$
3.35
/ea
Sold in multiples of 15 for
$50.25
Key Features
Inside Length
18 in
Inside Width
14 in
Inside Height
10 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852D99
- Zoro #
- G515226961
- UPC #
- 841436009409
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Fluting Profile
- B-C Flute
- Closure Style
- RSC
- Moving Box Type
- Heavy Duty
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 18 in
- Inside Width
- 14 in
- Inside Height
- 10 in
- Inside LxWxH
- 18x14x10
- Wall Thickness
- 5/16 in
- Outside Length
- 18 in
- Outside Height
- 10 in
- Outside Width
- 14 in
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 10 in, 18x14x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 in, Outside Width 14 in, Outside Height 10 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 17-19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.