Shop ZORO SELECT
See all product information
Create Account
18 in x 16 in x Shipping Carton, Kraft, Single
- Mfr # BS181610
- Zoro # G3095447
product price:Â
$
2.39
/ea
Key Features
Inside Length
18 in
Wall Type
Single
Color
Kraft
Inside Depth
10"
Maximum Weight
65 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS181610
- Zoro #
- G3095447
- UPC #
- 00194484250539
- Country of Origin
- United States
- Item
- Shipping Carton
- Wall Type
- Single
- Color
- Kraft
- Maximum Weight
- 65 lb.
- Meets
- ECT32/200LB Test
- Type
- Regular Slotted
Dimensions
- Inside Length
- 18 in
- Inside Width
- 16 in
- Inside Depth
- 10"
Description
Shipping Carton, Wall Type Single, Inside Length 18 in, Inside Width 16 in, Color Kraft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.