18 in x 18 in x 18 in Shipping Box, Kraft, Corrugate, Single Wall, V3c 350#

  • Mfr # 55VH47

  • Zoro # G6441907


product price:  $17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Wall Type
Single Wall
Maximum Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VH47
Zoro #
G6441907
UPC #
841436054034
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
18 in
Outside Width
18 1/2 in
Outside Length
18 1/2 in
Outside Height
18 3/4 in
Wall Thickness
3/16 in
Inside LxWxH
18x18x18

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
120 lb
Material
Corrugate
Color
Kraft
Board Test
V3c 350#
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 18 in, 18x18x18 in Inside LxWxH, V3c, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 18 in, 18 1/2x18 1/2x18 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.