
18 in x 18 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 181824DPB
Zoro # G115226934
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
Key Features
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181824DPB
Zoro #
G115226934
UPC #
812578007066
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
24 in
Inside LxWxH
18x18x24
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
NMFC 29785-5
Fluting Profile
C Flute
Moving Box Type
Deluxe Packing
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Deluxe Packing, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 24 in, 18x18x24 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 24 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 17-19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.