18 in x 18 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R420
Zoro # G3056439
product price: $1.75
/eaSold in multiples of 25 for $43.75
Key Features
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11R420
Zoro #
G3056439
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
4 in
Outside Width
18 3/8 in
Wall Thickness
1/8 in
Outside Height
4 5/8 in
Outside Length
18 3/8 in
Inside LxWxH
18x18x4
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Photo Frame, Mirror, Clothes, Book and Journal, Shipping Books
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Box Style Flat, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 4 in, 18x18x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 3/8 in, Outside Width 18 3/8 in, Outside Height 4 5/8 in, 18 3/8x18 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.