18 in x 18 in x 6 in Shipping Box, Kraft; Brown, Corrugate, Single Wall, 32 ECT

  • Mfr # 60YP88

  • Zoro # G400906091


product price: $2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YP88
Zoro #
G400906091
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
6 in
Wall Thickness
5/32 in
Outside Length
18 5/16 in
Outside Height
6 5/8 in
Outside Width
18 5/16 in
Inside LxWxH
18x18x6

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft; Brown
Board Test
32 ECT
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Standards
FDA Approved
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified

Description

Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 6 in, 18x18x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 5/16 in, Outside Width 18 5/16 in, Outside Height 6 in, 18 5/16 x 18 5/16 x 6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft; Brown, Post-Consumer Recyclability 100 Percent, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.