Zoro Homepage

1/8" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

  • Mfr # BULK-RS-H40MIL-52

  • Zoro # G3364295


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40MIL-52
Zoro #
G3364295
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
1/8"
Overall Length
36 in
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-R-6855 Class 1 Grade 40
Grade
Military
Max. Temp. (F)
250 Degrees F
Material
Buna-N
Application
Oil Resistant
Type
Military Specification
Color
Black
Oil Resistance
Excellent
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Texture
Smooth
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.017 in
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Sheet
Water Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Compression Set
30 %

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 40, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.