Zoro Homepage

1/8" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 80A

  • Mfr # BULK-RS-H80MIL-31

  • Zoro # G3198535


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H80MIL-31
Zoro #
G3198535
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Thickness
1/8"
Length
36"
Width
36"
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
100 %
Finish
Smooth
Standards
MIL-F-3065 SB 815 F1
Grade
Military
Max. Temp. (F)
250 Degrees F
Application
Oil Resistant
Material
Buna-N
Type
Military Specification
Color
Black
Tensile Strength
1,800 psi
Density
1.35 g/cc
Shape
Sheet
Adhesive Type
Plain Backing
Compression Set
28 %
Water Resistance
Good
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-30 Degrees F
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-F-3065 SB 815 F1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.