Zoro Homepage

1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-N50MIL-30

  • Zoro # G2745504


product price: $44.75
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50MIL-30
Zoro #
G2745504
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/8"
Length
36"
Width
12"
Overall Thickness
0.125 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-G-1149 Type 1 Class 1 Grade 50
Grade
Military
Color
Black
Material
Neoprene
Type
Military Specification
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Shape
Sheet
Tensile Strength
1,300 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-G-1149 Type 1 Class 1 Grade 50, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,300 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.