Zoro Homepage

1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 40A

  • Mfr # BULK-RS-N40MIL-36

  • Zoro # G3424172


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40MIL-36
Zoro #
G3424172
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
1/8"
Overall Length
36 in
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-R-3065D SC 410 F2
Grade
Military
Color
Black
Material
Neoprene
Type
Military Specification
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Weather Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Compression Set
30 %
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Shape
Sheet
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Water Resistance
Good
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-3065D SC 410 F2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.