Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A

  • Mfr # BULK-RS-N60MIL-29

  • Zoro # G3048281


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60MIL-29
Zoro #
G3048281
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
3 ft
Thickness
1/8"
Width
36"
Length
36"
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
300 %
Finish
Smooth
Standards
MIL-R-3065D SC 615 F2
Grade
Military
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Type
Military Specification
Tensile Strength
1,800 psi
Density
1.35 g/cc
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Shape
Sheet
Abrasion Resistance
Good
Tear Strength
20 N/mm
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Water Resistance
Good
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-3065D SC 615 F2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.